Beli filter regulator smc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Filter Regulator (Regulator Filter Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

  2. SMC Air Filter + Regulator + Lubricator (Unit FRL)
    Mulai

    Rp1.599.900

    SMC Air Filter + Regulator + Lubricator (Unit FRL)
    atribut:
    • Body Size: M5
    • Maximum Operating Pressure (MPa): 1
    • Suitable fluid: Air
    • Pipe Connection Diameter: M5×0.8
    • Setting Pressure (MPa): (-) 0.05-0.7 setting
    • Type Of Thread: Metric screw (M5)
    • Case Material: Polycarbonate
    • Components: Filter regulator (AW10) + Lubrigator (AL10)
    • Dimension A (mm): 56
    • Dimension B (mm): 108
    • Dimension C (mm): 48
    • Dimension F (mm): 28
    • Dimension G (mm): 35
    • Dimension K (mm): 0
    • Dimensions j (mm): 26
    • Drain Storage (cm³): 2.5
    • Oil Capacity (cm³): 7
    • Structure: Filter regulator / relief type
  3. SMC Filter Regulator AW-A Series (Regulator Filter Udara)
    Mulai

    Rp929.900

    SMC Filter Regulator AW-A Series (Regulator Filter Udara)
    atribut:
    • Drain Port: (-) With drain cock
    • Exhaust Type: Relief type
    • Pressure Setting Range (MPa): 0.05 - 0.7
  4. Dwyer Pressure Gauge Digital Differential (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp3.699.900

    Dwyer Pressure Gauge Digital Differential (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Also known as differential pressure controllers, these gauges measure differential pressure and static positive or negative pressure of air and gases. They are highly accurate and commonly used to measure static pressures in ducts and buildings, filter status, and fan control.
  5. SMC Filter & Regulator (Regulator Filter Udara)
    Mulai

    Rp4.599.900

    SMC Filter & Regulator (Regulator Filter Udara)
    atribut:
    • Connection Port Diameter: Rc3/4
    • Filtration Precision (μm): 5
    • Fluid Temperature (°C): -5 to 60
    • Set Pressure (MPa): 0.05 to 0.85
    • Total Length (mm): 409.6
    • Working Fluid: Air
    • Working Pressure (MPa): 1
  6. SMC Filter Regulator with Backflow Function AWKB Series AW30K-02BE
    Mulai

    Rp1.699.900

    SMC Filter Regulator with Backflow Function AWKB Series AW30K-02BE
    atribut:
    • Auto drain Specification: Without auto drain
    • Body Size: 30
    • Exhaust Mechanism: (-) Relief type
    • Flow Direction: (-) Left → Right
    • Pipe Connection Diameter: (02) 1/4
    • Pressure Gauge: (E) Square embedded pressure gauge (with limit indicator)
    • Set Pressure Unit: (-) Product name plate, case caution display, pressure gauge unit notation: MPa
    • Setting Pressure (MPa): (-) 0.05 - 0.85
    • Type Of Thread: (-) Rc
    • Type of Terminal Fitting: (B) With bracket
  7. EMC FRL Filter (Filter Regulator) (Unit FRL)
    Mulai

    Rp419.900

    EMC FRL Filter (Filter Regulator) (Unit FRL)
    atribut:
    • Series No.: Round gauge series
    • Type Code: Filter+regulator+ lubricator
    • Guaranteed Pressure Resistance (MPa): 1.5
    • Bowl material: Polycarbonate
    • Filter Precision: 40 µm (5 µm is optional)
    • Maximum Working Pressure (MPa): 1
    • Pressure Adjustment Range (MPa): 0.15~0.85
    • Recommended oil: Turbine No.1 Oil ISOVG32
    • Valve Type: With Overlow
    • Working Temperature (°C): 5~6
  8. KRISBOW Part Cabinet (Troli Rak Komponen)
    Mulai

    Rp3.299.900

    KRISBOW Part Cabinet (Troli Rak Komponen)
    Deskripsi:
    Part cabinet 30 drawer 100x40x102cm adalah tempat untuk menyimpan benda-benda berukuran kecil misalnya sparepart. Laci sparepart cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Laci sparepart merek krisbow dengan ukuran 100x40x102cm ini memiliki 30 laci. Laci sparepart ini terbuat dari plastik abs dan dibingkai dengan baja sehingga kuat dan tahan lama.
    atribut:
    • Item: Cabinet
    • Type: Part Cabinet
  9. SMC Filter, Regulator, Lubricator (Unit FRL)
    Mulai

    Rp2.699.900

    SMC Filter, Regulator, Lubricator (Unit FRL)
    Deskripsi:
    These FRLs by SMC are complete systems that include a filter, a regulator, and a lubricator. In some cases the filter and regulator may be combined in a single unit. FRL modules are interchangeable within the same brand and series and provide flexibility in customizing the system based on the needs of the application.
  10. monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)
    Mulai

    Rp629.900

    monotaro Filter Regulator (Semi-Automatic Drain) (Regulator Filter Udara)
    Deskripsi:
    And removal of 5 micro m or more solid contaminants and the drain contained in the compressed air, allowing pressure control of the outlet side.
    atribut:
    • Drainage unit Port size (Rc): 43473
    • Pressure gauge connection caliber: Rc1 / 8
    • Maximum Operating Pressure (MPa): 1
    • Filtration rating ( micro m): Five
    • Filter Drain Capacity (ml): 80
    • Accessories: Pressure gauge, bracket
    • Auto drain Specification: Semi-auto drain
    • Ball Material: Polycarbonate
    • Body Material: Zinc alloy
    • Bowl material: Polycarbonate
    • Case: Zinc alloy case with case guard
    • Filter: Semi auto drain
    • Fluid: Compressed air
    • Lid Material: Polyacetal
    • Material (ball guard): Zinc alloy
    • Mounting Method: With bracket
    • Operating Temperature Range (°C): 5 to 60
    • Pressure Gauge: With pressure gauge
    • Proof Pressure (MPa): 1.2
    • Screw Type: Rc
    • Set Pressure Range (MPa): 0.05 to 0.85
    • Set Pressure Unit: MPa
  11. TRUSCO Filter Regulator (Regulator Filter Udara)
    36%
    Mulai

    Rp639.900

    TRUSCO Filter Regulator (Regulator Filter Udara)
    Deskripsi:
    -A compactly assembled equipment with integrated air filter and air regulator.
    atribut:
    • Set Pressure (MPa): 0.05 to 0.85
    • Filtration precision: 40μm
    • Connection Port Diameter: 0
    • Working Pressure: 1MPa
    • Processing Air Volume per minute: 0.5
    • Total Length: 156mm
  12. TRUSCO Air Hose Reel (Selang Angin / Selang Gulung Otomatis)
    Mulai

    Rp4.699.900

    TRUSCO Air Hose Reel (Selang Angin / Selang Gulung Otomatis)
    atribut:
    • Material: Hose:Polyurethane (Braided)
    • Total Hose Length (m): 10
    • Width (mm): 300
    • Depth (mm): 111
    • Height (mm): 330
    • Usage Pressure: 1.4MPa (14kgf/cm2)
    • Specification: Ratchet Stopper, Automatic Thread Rewind, Reinforced Resin Coupler Design
    • Accessories: Mounting Bracket Set, Primary-side Hose 1
  13. TEKIRO Hose Air Reel (Selang Angin / Selang Gulung)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp669.900

    TEKIRO Hose Air Reel (Selang Angin / Selang Gulung)
    Deskripsi:
    Tekiro Air Hose Reel 6 Meter berfungsi menyalurkan udara dengan bantuan kompressor untuk keperluan tertentu
  14. Dwyer Magnehelic Differential Pressure Gage
    Mulai

    Rp2.399.900

    Dwyer Magnehelic Differential Pressure Gage
    Deskripsi:
    Select the Series 2000 Magnehelic Gage for a versatile low differential pressure gage. Using Dwyer’s simple, frictionless Magnehelic gage movement, it quickly indicates air or noncorrosive gas pressures--either positive, negative (vacuum) or differential. The design resists shock, vibration, over-pressures and is weatherproof to IP67.
    atribut:
    • Service: Air and non-combustible, compatible gases.
    • Wetted Materials: Consult Factory
    • Housing Material: Die cast aluminum case and bezel, with acrylic cover, Exterior finish is coated gray to withstand 168 hour salt spray corrosion test.
    • Accuracy: ±2% (-HA model ±1) of FS (±3% (-HA ±1.5%) on -0, -100PA, -125PA, -10MM and ±4% (-HA ±2%) on -00, -60PA, -6MM ranges), throughout range at 70°F (21.1°C).
    • Dial Size Diameter (inch): 4
    • Enclosure Rating: IP67
    • Overpressure (bar): Relief plug opens at approximately 1.72, standard gages only
    • Pressure Limits (bar): -0.677 to 1.034
    • Process Connections (inch): 1/8 Female NPT Duplicate High And Low Pressure Taps - One Pair Side And One Pair Back.
    • Standard Accessories : Two 1/8 NPT plugs for duplicate pressure taps, two 1/8inch pipe thread to rubber tubing adapters and three flush mounting adapterswith screws.
    • Temperature Limit (°C): -6.67 to 60, (-28 with low temperature option)
Daftar Harga filter regulator smc Terbaru October 2026
SMC Filter Regulator (Regulator Filter Udara)Rp999.900
SMC Filter Regulator 1301 SeriesRp1.599.900
SMC Filter Regulator AW-B Series (Regulator Filter Udara)Rp1.199.900
SMC Air Filter + Regulator + Lubricator (Unit FRL)Rp1.599.900
SMC Filter Regulator AW-A Series (Regulator Filter Udara)Rp929.900
Dwyer Pressure Gauge Digital Differential (Manometer/ Alat Ukur Tekanan)Rp3.699.900
SMC Filter & Regulator (Regulator Filter Udara)Rp4.599.900
SMC Filter Regulator with Backflow Function AWKB Series AW30K-02BERp1.699.900
EMC FRL Filter (Filter Regulator) (Unit FRL)Rp419.900
KRISBOW Part Cabinet (Troli Rak Komponen)Rp3.299.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait